Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 3/8", Tube 3/8
Mfr # VS369PTCR-6-6
Zoro # G509135767
original price:
$8.69
5% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Minimum Operating Temperature -40 Degrees F
- Fitting Side B Connection Type MNPT
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS369PTCR-6-6
- Zoro # G509135767
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 9/32 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080690HD (K080690HD)
- A & I PRODUCTS Rim, Front Wheel 10L x 16 17.5" x17.5" x11" (A-99A992)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- HI-LIFT The HiLift Jack Handle Keeper (red) (OFF-ROAD RECOVERY) (HLHK1RD1)
- LEGRIS DOT Transportation Fitting (VS368PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- ALLSTAR 0.125 in. NPT Bleeder Fitting with Screws;0, 20PK (ALL50180-20)
- Legris DOT Fittings & Tubing