Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 3/8", Tube 3/8
Mfr # 370PTCR-6-6
Zoro # G209135821
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Side A Tube Outer Diameter 3/8 in
- Color Black
- Maximum Operating Temperature 200 Degrees F
- Compatible Tube Material Nylon, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 370PTCR-6-6
- Zoro # G209135821
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 3/16 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Spacer/Shim Kit - Main Drive Gear, K-1969 (K-1969)
- AMFLO Inflator Gauge 10-120 Psi (100D)
- HANDY PACK Headlight Connector, HP3940 (HP3940)
- LIQUI MOLY Leichtlauf High Tech 5W-40, 1 Liter, 2331 (2331)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS369PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/2 (370PTCR-8-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- SMC DOT Fitting, Straight Union, 3/8", 3/8" (KV2H11-36S)
- Legris DOT Fittings & Tubing