Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 3/8", Tube 1/4
Mfr # VS369PTCR-4-6
Zoro # G909135817
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Fitting Side A Tube Outer Diameter 1/4 in
- Resistance Properties Compact-Resistant, Impact-Resistant
- Fitting Side B Connection Type MNPT
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS369PTCR-4-6
- Zoro # G909135817
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MULTI-USE HOSE (27418)
- BEP MARINE DPDT Contura Switch - 2-Amber LEDs - ON/OFF/ON (1001808)
- X-TRA SEAL Tire Buffer/Cleaner, Can, 32 oz, Liquid, Clear (14-100)
- S&G TOOL AID BASIC FUEL INJ PRESSURE TESTER w/QUICK (SG53770)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS368PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- VELVAC Male Cnnctor Psh-Lck, Brass, 1/4x1/8" Pipe (017940)
- Legris DOT Fittings & Tubing