Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/8", Tube 3/8
Mfr # VS379PTCR-6-2
Zoro # G409135782
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow
- Fitting Side A Connection Type Push-to-Connect
- Color Black
- Compatible Tube Material Nylon
- Thread Sealant Type Vibra-Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # VS379PTCR-6-2
- Zoro # G409135782
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BEEHIVE SPRING (AJA898)
- WIX FILTERS WL10050 Engine Oil Filter (WL10050)
- WIX FILTERS ALFA-ROMEO 86-93/NISSAN CARS 67-89/PORSC (51521)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 30 SAE (81204)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 1/4 (VS369PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS369PTCR-6-2)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 3/8 (VS379PTCR-6-6)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- PARKER Male Connector, 3/16 x 1/8 In (VS68NTA-3-2)
- Legris DOT Fittings & Tubing