Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/8", Tube 3/8
Mfr # VS369PTCR-6-2
Zoro # G809135825
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Overall Length 1 1/8 in
- Fitting Side B Connection Type MNPT
- Fitting Side B Pipe Size 1/8 in
- Release Ring Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS369PTCR-6-2
- Zoro # G809135825
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 1 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- STABILA LEVEL YLW TORDO 81S 10""L (25010)
- LIQUI MOLY Radiator Stop Leak, 0.25 Liter, 20132 (20132)
- WALKER EXHAUST Catalytic Converter, 55585 (55585)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- TECHNIDOT Fitting, DOT, Compression, Male Elbow, 3/8" x 3/8" Male NPT (DOT69C-0606)
- Legris DOT Fittings & Tubing