Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/8", Tube 1/4
Mfr # 370PTCR-4-2
Zoro # G309135806
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Minimum Operating Temperature -40 Degrees F
- Fitting Side A Tube Outer Diameter 1/4 in
- Fitting Material Brass
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 370PTCR-4-2
- Zoro # G309135806
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 31/32 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/8-27 |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 1/8 in, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Joystick, Dual (For VFG1009 Mono Block Spool Valve) 17.5" x6.75" x3.5" (A-VFH1009)
- FILL-RITE Fuel Filter Canister, 8-1/2x3-5/8x8-1/2In (F1810PM0)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7350)
- HIGHLINE WARREN/PLEWS 26OZ Diesel 911 (8026)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/2 (370PTCR-8-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- LEGRIS Swivel Elbow, Pipe 1/4", Tube 3/8 (VS369PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 1/4 (VS369PTCR-4-2)
- PARKER Female Connector, 1/2 x 3/8 In. (66NTA-8-6)
- Legris DOT Fittings & Tubing