Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/4", Tube 3/8
Mfr # VS369PTCR-6-4
Zoro # G609135834
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Overall Length 1 9/32 in
- Thread Sealant Type Vibra-Seal
- Minimum Operating Temperature -40 Degrees F
- Fitting Side B Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # VS369PTCR-6-4
- Zoro # G609135834
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Overall Length | 1 9/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX TRIMAX DOUBLE BALL CHROME 2IN & 2-5/16IN (TDBC22516)
- TRAC OUTDOORS Laminated Wood Oar (50401)
- DISCO AUTOMOTIVE HARDWARE 8-1.25 X 25MM 13MM HEX 245, 25PK (9147PK)
- SEACHOICE Stainless Steel Garboard Drain and Plug, 7/8" Dia. (18661)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-10-8)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS379PTCR-6-2)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4)
- PARKER 90Deg Swivel Male Elbow, 5/8 In (169PTC-10-8)
- Legris DOT Fittings & Tubing