Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/4", Tube 1/4
Mfr # VS379PTCR-4-4
Zoro # G509135811
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow
- Fitting Material Brass
- Compatible Tube Material Nylon
- Fitting Side A Tube Outer Diameter 1/4 in
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS379PTCR-4-4
- Zoro # G509135811
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P553000 (P553000)
- STENS Paddle Replaces Oem : Toro 99-9313 780-180 (780-180)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 1/card (BLF-18C)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-2)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS368PTCR-4-2)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS371PTCR-4-6)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- Legris DOT Fittings & Tubing