Shop All DOT Fittings & Tubing
Legris
Swivel Elbow, Pipe 1/4", Tube 1/4
Mfr # VS369PTCR-4-4
Zoro # G509135798
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow
- Resistance Properties Compact-Resistant, Impact-Resistant
- Release Type Collet
- Maximum Operating Temperature 200 Degrees F
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS369PTCR-4-4
- Zoro # G509135798
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Roller Guide-On, Boxed (27610)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0500)
- TRICO Exact Fit Blade, 12-L (12-L)
- LEGRIS DOT Transportation Fitting (VS371PTCR-6-4-4)
- LEGRIS DOT Transportation Fitting (VS372PTCR-10-8)
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 1/4 (VS369PTCR-4-6)
- LEGRIS DOT Transportation Fitting (377PTCR-4-4)
- LEGRIS DOT Transportation Fitting (VS368PTCR-6-4)
- LEGRIS DOT Transportation Fitting (VS372PTCR-6-4)
- VIBRANT 180 Degree Hose End Fitting Size -8 An- Black (V32-21808)
- Legris DOT Fittings & Tubing