Shop All Push-to-Connect Tube Fittings
Legris
Swivel Elbow, Brass, Black
Mfr # VS379PTCR-10-6
Zoro # G009849614
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow
- Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side B Pipe Size 3/8 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # VS379PTCR-10-6
- Zoro # G009849614
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Description
Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Material Grade C36000, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size (1413-020)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# N70252 (N70252SP)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-PK)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1056-44SR)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 21)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3129 53 11)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/8 in Tube Size, Nylon, Black, 10 PK (3014 53 14)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3218 03 09)
- LEGRIS Push-to-Connect Union Elbow, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 04 56)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3113 60 18)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 10)
- Legris Tube Fittings