Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Straight Union, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3106 60 56
Zoro # G2904745
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 3/8 in x 1/4 in
- Max. Pressure 290 psi
- Body Material Glass Filled Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 60 56
- Zoro # G2904745
- UPC # 820099217260
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in x 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Straight Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Reducing Connector, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X312)
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- ZURN Pre Rinse Hose, Flexible, 36 In L (Z80000-XL-H36)
- PFISTER Twl Bar 18In Ts Bg (BTB-TB1BG)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3156 60 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 14)
- LEGRIS Push-to-Connect Unequal Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 04 56)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3121 10 13)
- LEGRIS Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 19)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3101 14 21)
- Legris Tube Fittings