Shop All Manual Air Control Valves
Legris
Sleeve Valve, 1/8 In FNPT, 1-7/8 In L
Mfr # 0660 04 11
Zoro # G0428486
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 in
- Max. Pressure 232 psi
- Connection FNPT
- Body Material Nickel-Plated Brass
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0660 04 11
- Zoro # G0428486
- UPC # 820099147826
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 7/8 in |
Outlet Port Connection Size | 1/8 in |
Inlet Port Connection Size | 1/8 in |
Inside Diameter | 0.16 in |
Description
Sleeve Valve, Body Material Nickel-Plated Brass, Flow Direction One-Way, Hex Size 9/16 in, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inside Diameter 0.16 in, Maximum Pressure 230 psi, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum 15 Degrees F, Outlet Port Connection Gender Female, Outlet Port Connection Size 1/8 in, Outlet Port Connection Type NPT, Overall Length 1 7/8 in, Product Type Sleeve Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RA100RR (RA100RR)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X16)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- LEGRIS Sleeve Valve, 1/4 In FNPT x MNPT (0661 07 14)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- Legris Manual Air Control Valves