Shop All Manual Air Control Valves
Legris
Sleeve Valve, 1/4 In FNPT x MNPT
Mfr # 0661 07 14
Zoro # G1364973
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Max. Pressure 232 psi
- Body Material Nickel-Plated Brass
- Connection FNPT x MNPT
- Temp. Range 15 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0661 07 14
- Zoro # G1364973
- UPC # 820099147994
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2 3/4 in |
Hex Size | 11/16 in |
Pipe Size (Fittings) | 1/4" |
Inside Diameter | 0.27 in |
Outlet Port Connection Size | 1/4 in |
Inlet Port Connection Size | 1/4 in |
Description
Sleeve Valve, Body Material Nickel-Plated Brass, Flow Direction One-Way, Hex Size 11/16 in, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Inside Diameter 0.27 in, Maximum Pressure 230 psi, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum 15 Degrees F, Outlet Port Connection Gender Male, Outlet Port Connection Size 1/4 in, Outlet Port Connection Type NPT, Overall Length 2 3/4 in, Product Type Sleeve Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B150 Banded V-Belt, 153-3/4" Outside Length, 2" Top Width, 3 Ribs (13V513)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- SCHRADER BELLOWS 1/2In Mechanically Operated Directional Control Valve (M08444630)
- Legris Pneumatic Valves