Shop All Manual Air Control Valves
Legris
Sleeve Valve, 1/2 In FNPT x MNPT
Mfr # 0661 14 22
Zoro # G1941116
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Max. Pressure 232 psi
- Connection FNPT x MNPT
- Body Material Nickel-Plated Brass
- Pipe Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0661 14 22
- Zoro # G1941116
- UPC # 820099148052
- Country of Origin Italy
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 1/16 in |
Overall Length | 3 3/4 in |
Pipe Size (Fittings) | 1/2" |
Inlet Port Connection Size | 1/2 in |
Inside Diameter | 0.55 in |
Outlet Port Connection Size | 1/2 in |
Description
Sleeve Valve, Body Material Nickel-Plated Brass, Flow Direction One-Way, Hex Size 1 1/16 in, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Inside Diameter 0.55 in, Maximum Pressure 230 psi, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum 15 Degrees F, Outlet Port Connection Gender Male, Outlet Port Connection Size 1/2 in, Outlet Port Connection Type NPT, Overall Length 3 3/4 in, Product Type Sleeve Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-25-11)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3513)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- LEGRIS Sleeve Valve, 1/2 In FNPT, 2-1/2 In L (0660 14 22)
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- LEGRIS Sleeve Valve, 1/4 In FNPT x MNPT (0661 07 14)
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-11)
- Legris Manual Air Control Valves