Shop All Brass Pipe Fittings
Legris
Sleeve, Brass Pipe Fitting, Threaded
Mfr # 0155 17 17
Zoro # G800722741
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Sleeve
- Pipe Fitting Material Brass
- Application Air, Non-Potable Water
- Connection Type Threaded
- Overall Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0155 17 17
- Zoro # G800722741
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 15/16 in |
Hex Size | 22 mm |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Sleeve, Brass, C37700, 3/8 in, Female, BSPP, 3/8 in, Female, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (884-020)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-38C)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (438131BC)
- ANZZI Accent Blue Ice Deco-Glass Vessel Sink (LS-AZ047)
- LEGRIS 90 degrees Street Elbow, Threaded (0913 00 21)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0205 17 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 13 21)
- LEGRIS Sleeve, Brass Pipe Fitting, Threaded (0155 10 10)
- LEGRIS Hex Reducing Nipple, Brass Pipe Fitting (0121 13 10)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- THRIFCO PLUMBING 1-1/4 X 1/2 Inch Brass Hex Bushing (5318070)
- Legris Fittings