Shop All Brass Pipe Fittings
Legris
Sleeve, Brass Pipe Fitting, Threaded
Mfr # 0155 13 13
Zoro # G800722710
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Sleeve
- Pipe Fitting Material Brass
- Connection Type Threaded
- Overall Length 15/16 in
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0155 13 13
- Zoro # G800722710
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 15/16 in |
Hex Size | 17 mm |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Sleeve, Brass, C37700, 1/4 in, Female, BSPP, 1/4 in, Female, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flushometer Rebuilding Kit, 4.5 GPF (A36A)
- LEGEND VALVE 1 x 3/4 T4351 NO LEAD COM XCOM (313-160NL)
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- RON-VIK Line Strainer, 1/2", FNPT (5732190)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 17)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 10 10)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- LEGRIS 90 degrees Elbow, Brass Pipe Fitting (0144 10 10)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 3/8 Inch NPT Female (FPC460)
- Legris Brass Pipe Fittings