Shop All Brass Pipe Fittings
Legris
Sleeve, Brass Pipe Fitting, Threaded
Mfr # 0155 10 10
Zoro # G000722763
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Sleeve
- Pipe Fitting Material Brass
- Hex Size 14 mm
- Material Grade C37700
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0155 10 10
- Zoro # G000722763
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 14 mm |
Overall Length | 5/8 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Sleeve, Brass, C37700, 1/8 in, Female, BSPP, 1/8 in, Female, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2" CODE 61 FLAT FACE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL (W61-32-32)
- ANVIL Clamp, 24"L, 2"W (500173661)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-85)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 10 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 13)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 14 13)
- ZORO SELECT Red Brass Union, FNPT, 3/8" Pipe Size (1VFK1)
- Legris Fittings