Shop All Stainless Steel Pipe Fittings
Legris
Reducing Sleeve, SS Pipe Fitting
Mfr # 1862 27 21
Zoro # G300722937
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Sleeve
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/2 in, 3/4 in
- Max. Steam Pressure 2,176 psi
- Hex Size 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 1862 27 21
- Zoro # G300722937
- Country of Origin France
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/4 in |
Hex Size | 32 mm |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Overall Length | 1 1/2 in |
Description
Reducing Sleeve, Stainless Steel, 316L, 3/4 in, Female, BSPP, 1/2 in, Female, BSPP, 2,176 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- LEGEND VALVE 1/2 1960 X FIP 3 HOLE DE ELBOW (302-235NL)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (436007BC)
- HYDROMAXX 3/4"x50Ft White Flexible PVC Pipe (WF034050)
- LEGRIS Female x Male Reducer, SS Pipe Fitting (1863 21 17)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- LEGRIS Female x Male Reducing Adapter, 5/8 in L (1872 18 14)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 22)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8193)
- Legris Fittings