Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0904 17 27
Zoro # G600722651
product price: $11.79
/ea
Sold in multiples of 50 for $589.50
$589.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 3/4 in, 3/8 in
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0904 17 27
- Zoro # G600722651
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/4 in, 3/8 in |
Overall Length | 7/8 in |
Hex Size | 27 mm |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/4 in |
Description
Reducing Adapter, Brass, Nickel-Plated, 3/8 in, Female, BSPP, 3/4 in, Male, BSPT, 870 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/8" FNPT Bronze Ball Valve Inline (82LF10101)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (10F322)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1200T)
- LEGRIS Female Tee, Brass Pipe Fitting, Threaded (0915 00 13)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0205 13 00)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0169 13 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 13)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (1VEV1)
- Legris Fittings