Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0168 21 17
Zoro # G200722532
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Seal Material Nylon
- Application Air, Non-Potable Water
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0168 21 17
- Zoro # G200722532
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 13/16 in |
Hex Size | 10 mm |
Fitting Pipe Size | 3/8 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Adapter, Brass, C36000, 3/8 in, Female, BSPP, 1/2 in, Male, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035001003)
- PROSOURCE Faucet Reseating Tool (T1533L)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 3/8" Male BSPT (R) (PL08-03)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 10)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 13 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 10 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 13 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 13)
- JMF 3/4 in. FPT X 1/2 in. D MPT Brass Reducing Coupling (4505319)
- Legris Brass Pipe Fittings