Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0168 10 19
Zoro # G100722632
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Fitting Connection Type Female Metric x Male BSPP
- Hex Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0168 10 19
- Zoro # G100722632
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 6 mm |
Pipe Size | 1/8 in, 5 mm |
Overall Length | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 5 mm x 1/8 in |
Fitting Side A Nominal Pipe Size | 5 mm |
Description
Reducing Adapter, Brass, C36000, 5 mm, Female, Metric, 1/2, 1/8 in, Male, BSPP, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1/2 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-08)
- PROSOURCE Coupling Black Merchant 1In (BSC 25)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1605020)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 10 19)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 17)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- LEGRIS Brass Hex Head Plug, Male BSPP (0220 13 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 17 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- ANDERSON METALS Anderson Metals 750066-0608 .38 in. X .5 in. Compression Coupling - Pack of 10 (750066-0608)
- Legris Fittings