Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0164 18 17
Zoro # G500722539
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Material Grade C36000
- Pipe Fitting Connection Type Female BSPP x Male NPTF
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 0164 18 17
- Zoro # G500722539
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/16 in |
Hex Size | 22 mm |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Adapter, Brass, C36000, 3/8 in, Female, BSPP, 3/8 in, Male, NPTF, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-PTC-PBT-262)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR (WFBDS-112-6)
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT912050)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 21)
- LEGRIS Female x Male Branch Tee, 2 in L (0916 00 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (1/2F3HG-B)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 13)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0205 17 00)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0900 00 13)
- Legris Brass Pipe Fittings