Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0163 27 17
Zoro # G200722778
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female BSPP x Male BSPT
- Hex Size 27 mm
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0163 27 17
- Zoro # G200722778
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 27 mm |
Overall Length | 15/16 in |
Pipe Size | 3/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/8 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Adapter, Brass, C36000, 3/8 in, Female, BSPP, 3/4 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (191004BL)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- ZORO SELECT Elbow, 45 deg, 2", 150,316, Thrd Heavy (4381034680)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 100, 50 psi (800-Y03-50)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 14 13)
- LEGRIS Adapter, Brass Pipe Fitting, Threaded (0121 13 13)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 13 00)
- LEGRIS 90 degrees Elbow, Brass Pipe Fitting (0152 10 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 22 21)
- INTERSTATE PNEUMATICS Brass 100 PK (CH461B-100K)
- Legris Fittings