Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0163 13 10
Zoro # G700722667
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Material Grade C36000
- Overall Length 5/8 in
- Hex Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0163 13 10
- Zoro # G700722667
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 5/8 in |
Hex Size | 14 mm |
Pipe Size | 1/4 in, 1/8 in |
Fitting Pipe Size | 1/8 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Reducing Adapter, Brass, C36000, 1/8 in, Female, BSPP, 1/4 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFAS1012CES)
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- PLUMB PAK DEEP FLANGE 1-1/4"" OD (PP58PC)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 10 13)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS 90 degrees Street Elbow, Threaded, 1 in L (0913 00 13)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 17)
- LEGRIS Hex Reducing Nipple, Brass Pipe Fitting (0121 13 10)
- PLUMB PAK HOSE ADPTR 3/4""M X 3/4""F (PP850-52)
- Legris Brass Pipe Fittings