Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0121 34 27
Zoro # G500722676
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Overall Length 1 11/16 in
- Pipe Size 1 in, 3/4 in
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0121 34 27
- Zoro # G500722676
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 11/16 in |
Pipe Size | 1 in, 3/4 in |
Hex Size | 36 mm |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/4 in |
Description
Reducing Adapter, Brass, C36000, 1 in, Male, BSPT, 3/4 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Commerical Spout (S0050T)
- PLUMB PAK Sink Repair Trap 1-1/2 Pvc (PP960W)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 3/8" Pipe Size (208P-8-6)
- WATTS Pressure Regulator, 1/4 In, 1 to 25 psi (1/4 LF 26AA)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 21)
- LEGRIS Female x Male Adapter, Brass Pipe Fitting (0906 10 13)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 10 19)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0900 00 13)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 10)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 10)
- SIAM 1-1/2 Cap, Lead Free Brass, FNPT, 125 PSI (XNL116-24)
- Legris Fittings