Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0121 18 17
Zoro # G100722601
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPTF x Male BSPT
- Connection Type Threaded
- Hex Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0121 18 17
- Zoro # G100722601
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Hex Size | 17 mm |
Overall Length | 5/8 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Adapter, Brass, C36000, 3/8 in, Male, NPTF, 3/8 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (APXFA1212)
- ZORO SELECT Pipe Nipple, 1 in Pipe Fitting, 6 in Length, MNPT, 304 Stainless Steel (T4BNF10)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0205 13 00)
- LEGRIS Brass Square Head Plug, Male BSPT (0209 13 00)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 13 19)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 27 13)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 19)
- LEGRIS 90 degrees Street Elbow, 13/16 in L (0913 00 10)
- Legris Fittings