Shop All Brass Pipe Fittings
Legris
Reducing Adapter, Brass Pipe Fitting
Mfr # 0121 14 13
Zoro # G000722688
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Pipe Size 1/4 in
- Hex Size 14 mm
- Pipe Fitting Connection Type Male NPTF x Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0121 14 13
- Zoro # G000722688
- Country of Origin France
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Reducing Adapter, Brass, C36000, 1/4 in, Male, NPTF, 1/4 in, Male, BSPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Two-Way Shower Diverter (28036000)
- TOT MATE Diaper Wall Storage ReadyToAssemble (TM2336R.S2222)
- KOHLER Plug For P-Trap (35345-CP)
- KECKLEY Knife Gate Valve, Manual, 12" Uni, CS (12KGV-CS-MUM)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 28 27)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 10 13)
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0192 21 21)
- LEGRIS 90 degrees Street Elbow, Threaded, 1 in L (0913 00 13)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 13)
- INTERSTATE PNEUMATICS Brass 25 PK (CA465B-25K)
- Legris Brass Pipe Fittings