Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union Tee, 6mm x 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3104 06 04
Zoro # G3378882
original price:
$41.69
12% off
new price: $36.35
/pk 10, $3.64/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 6mm x 4mm
- Max. Pressure 290 psi
- Color Black
- Temp. Range -4 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3104 06 04
- Zoro # G3378882
- UPC # 820099213019
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm x 4mm |
Overall Length | 35 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 4 mm |
For Tube Outside Diameter | 4 mm, 6 mm |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-20)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-NA-25)
- NIBCO 2-1/2" NOM C x 2-1/2" MNPT Copper Adapter (604 21/2)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3171 56 20)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3805 12 21)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3131 04 13)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 08)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- BK PRODUCTS REDUCING COUPLING 3/4in. D (6630-043)
- Legris Push-to-Connect Tube Fittings