Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union Tee, 16mm Tube Size, Nylon, Black
Mfr # 3104 16 00
Zoro # G4406272
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 16mm
- Max. Pressure 290 psi
- Fittings Sub-Category Tees
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3104 16 00
- Zoro # G4406272
- UPC # 820099996264
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Overall Length | 78 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side C Tube Outer Diameter | 16 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
For Tube Outside Diameter | 16 mm |
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Side C Tube Outer Diameter 16 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 78 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Ceramic Cartridge (45346000)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18H)
- GERBER Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (28-380)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107DLK)
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-4)
- LEGRIS Push-to-Connect, Threaded Single Banjo, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3118 04 20)
- LEGRIS Push-to-Connect Union Elbow, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 53 56)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3113 08 11)
- LEGRIS Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3102 62 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 10)
- SHARKBITE COUPLR 3/4"" IPS X IPS SB (UIP3016A)
- Legris Push-to-Connect Tube Fittings