Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Union Straight, 16mm Tube Size, Nylon, Black
Mfr # 3106 16 00
Zoro # G4406211
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Tube Size 16mm
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
- Body Material Glass Filled Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3106 16 00
- Zoro # G4406211
- UPC # 820099994840
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Overall Length | 60 1/2 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Tube Outer Diameter | 16 mm |
For Tube Outside Diameter | 16 mm |
Description
Union Straight, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 60 1/2 mm, Specific Fitting Shape Straight Connector, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Cap 1-1/2", Press End (9172850PC)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFA1015CES)
- ZORO SELECT 3/8" Low Lead Brass Female Coupling (704822-0606)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 10)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3166 08 62)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3113 56 11)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 5/16 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3109 08 14)
- LEGRIS Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (3616 06 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 14)
- DIXON Boss Ground Joint Spud, 2 in, FNPT, Iron, Domestic (GB28)
- Legris Push-to-Connect Tube Fittings