Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Run Tee, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3103 06 11
Zoro # G2548016
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3103 06 11
- Zoro # G2548016
- UPC # 820099638812
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8 in |
Hex Size | 11 mm |
Overall Length | 1 1/32 in |
Fitting Side B Tube Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Run Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Adapter Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hose Adapter, Stainless Steel, 3/8 in. MNPT Outlet (N12S)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- EVERFLOW FIP Ball Drip Valve 1/2" (681T012-NL)
- LEGRIS 12mm Compression Brass Sleeve 50PK (0124 12 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3601 06 13)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3143 04 08)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 10)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3106 53 04)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 13)
- LEGRIS Union Tee, 3/8 in Tube Size, Push-to-Connect, Nylon, Black, 10 Pack (3104 60 00)
- LEGRIS Push-to-Connect Elbow, 8mm x 10mm Tube Size, Nylon, Black, 10 PK (3102 08 10)
- Legris Push-to-Connect Tube Fittings