Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Run Tee, 1/2 in Tube Size, Nylon, Black, 10 PK
Mfr # 3103 62 22
Zoro # G2615882
original price:
$110.99
25% off
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3103 62 22
- Zoro # G2615882
- UPC # 820099212081
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 24 mm |
Pipe Size | 1/2 in |
Overall Length | 1 1/32 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Run Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 1/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- KOHLER Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-96057)
- ALLPOINTS Sink Drain (561213)
- KOHLER Bonnet Kit (1352289-SN)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK (3175 56 11)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 8mm Tube Size, Nylon, Black, 10 PK (3166 08 10)
- LEGRIS Push-to-Connect Unequal Union, 1/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 53 56)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3106 12 62)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 11)
- LEGRIS Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Nylon, Black, 10 PK (3116 62 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3121 08 13)
- Legris Tube Fittings