Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 08 10
Zoro # G3509764
product price: $98.99
/pk 10, $9.90/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3109 08 10
- Zoro # G3509764
- UPC # 820099220543
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8 in |
Hex Size | 10 mm |
Overall Length | 3/4 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (463-050X)
- KISSLER Seat, For American Standard, PK10 (AB55-0157/10)
- SPRINGER PARTS U7000 SSV Single Seat Valve 2.5" Plug Seal, FKM (FDA) Pos 23.2; Replaces Alfa Laval 9614059412.1 (9614059412.1SP)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Brass, Silver (3204 03 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 10)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in Tube Size, Brass, Silver (3608 08 13)
- LEGRIS Barbed Plug, 3/8 in Tube Size, Polymer, Red, 10 PK (3126 60 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- LEGRIS Push-to-Connect, Threaded Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 21)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 1/4" x 1/8" Male NPT (B14-01M)
- Legris Tube Fittings