Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3113 56 14
Zoro # G3425615
product price: $42.99
/pk 10, $4.30/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Hex Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3113 56 14
- Zoro # G3425615
- UPC # 820099223483
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 14 mm |
Pipe Size | 1/4 in |
Overall Length | 1 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Nylon, Fitting Thread Size 1/4, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 1 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT SS Hex Head Plug (4307001618)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve - Lead Free (BKF-8W-HVC-G)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 10)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 14)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 14)
- LEGRIS Barbed, Push-to-Connect Extended Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3184 04 00)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3009 04 11)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- LEGRIS Push-to-Connect Straight Union, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3106 60 56)
- Legris Tube Fittings