Shop All Push-to-Connect Tube Fittings
This Product is Discontinued
Legris
Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Stainless Steel, 2 PK (Discontinued)
Mfr # 3805 56 11
Zoro # G3032477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Connector
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3805 56 11
- Zoro # G3032477
- UPC # 820099289847
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Hex Size | 13 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Connector, Application Chemicals, Food Processing, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade 316L, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.