Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 04 11
Zoro # G2757237
product price: $44.69
/pk 10, $4.47/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 5/32 in or 4mm
- Pipe Size - Pipe Fitting 1/8 in
- Max. Pressure 290 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3109 04 11
- Zoro # G2757237
- UPC # 820099219875
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in or 4mm |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size | 1/8 in |
Hex Size | 11 mm |
Overall Length | 17/32 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Tri-Clamp End Equal Tee - 316SS (7MP-4-316)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Reducer Coupling (6793022)
- HAWS Faucet Valve (6252EHLF)
- SPEAKMAN Self Closing Valve (SE-901)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 17)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 20)
- LEGRIS Push-to-Connect Wye Union, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3140 56 60)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- LEGRIS Push-to-Connect Metric All Metal Push-to-Connect Fitting, Brass, Silver (3698 04 10)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 06 55)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-4-4)
- Legris Tube Fittings