Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black
Mfr # 3199 16 21
Zoro # G4406123
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Fittings Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3199 16 21
- Zoro # G4406123
- UPC # 820099995168
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 27 mm |
Pipe Size | 1/2 in |
Overall Length | 39 mm |
Fitting Thread Size | 1/2 |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side B Pipe Size | 1/2 in |
For Tube Outside Diameter | 16 mm |
Fitting Pipe Size | 1/2 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Nylon, Fitting Thread Size 1/2, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 39 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Diaphragm Retainer (2566-055-199)
- SPEAKMAN Self Closing Valve (SE-900)
- KOHLER Cap Kit, Replacement (GP77759)
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 56 11)
- LEGRIS Push-to-Connect Union Elbow, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3102 04 56)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3036 60 14)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 10mm Tube Size, Nylon, Black, 10 PK (3108 10 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 13)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 10mm Tube Size, Brass, Silver (3609 10 13)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 08)
- Legris Tube Fittings