Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black
Mfr # 3109 16 17
Zoro # G4406105
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 16mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3109 16 17
- Zoro # G4406105
- UPC # 820099994901
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 27 mm |
Pipe Size | 3/8 in |
Overall Length | 53 mm |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 16 mm |
For Tube Outside Diameter | 16 mm |
Fitting Pipe Size | 3/8 in |
Description
Elbow, Application Air, Cutting Fluids, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 53 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 X 4 Inch Stainless Steel Nipple, Bulk (8920085)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC21)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3009 04 11)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3180 60 00)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3148 60 14)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 04 11)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- Legris Tube Fittings