Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Multiple Tee, 1/4 in Tube Size, Nylon, Black, 10 PK
Mfr # 3304 56 56
Zoro # G2505912
original price:
$206.99
10% off
new price: $185.99
/pk 10, $18.60/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 3 Outlet Manifold
- Tube Size 1/4 in
- Max. Pressure 290 psi
- Color Black
- Body Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3304 56 56
- Zoro # G2505912
- UPC # 820099265773
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 3 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Multiple Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 3 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hybrid Sculpted Touchless Deck-Mount Fau (7515-CP)
- EPC Adapter Male Copper 1-1/2 (30368)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- JONES STEPHENS Extension Cover, 6" dia., SS, W4 Bolt (C90016)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3109 06 14)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 18)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- LEGRIS Push-to-Connect Bulkhead Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3116 53 00)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in Tube Size, Brass, Silver (3675 08 13)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 04 20)
- LEGRIS Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3102 60 00)
- Legris Push-to-Connect Tube Fittings