Shop All Push-to-Connect Tube Fittings
Legris
Push-to-Connect Male Run Tee, 16mm Tube Size, Nylon, Black
Mfr # 3193 16 21
Zoro # G4406184
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 16mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Connection Type Push-to-Connect x Push-to-Connect x MBSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3193 16 21
- Zoro # G4406184
- UPC # 820099997117
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size | 1/2 in |
Hex Size | 27 mm |
Overall Length | 88 1/2 mm |
Fitting Side A Tube Outer Diameter | 16 mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 16 mm |
For Tube Outside Diameter | 16 mm |
Fitting Pipe Size | 1/2 in |
Description
Male Run Tee, Application Air, Cutting Fluids, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPP, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F, Overall Length 88 1/2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brass (38412-PB)
- ZORO SELECT 1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (563-090)
- ZORO SELECT 1/4" FNPT 316 SS Coupling (2TY81)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3156 60 00)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- LEGRIS Push-to-Connect, Threaded Metric All Metal Push-to-Connect Fitting, Brass, Silver (3618 06 13)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 10 21)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3129 60 14)
- LEGRIS Push-to-Connect Union Tee, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 56 60)
- ZORO SELECT Male Adapter, 3/4" Tube Size, Brown (UIP134)
- Legris Tube Fittings