Shop All Pneumatic Flow Control Valves
Legris
Pneumatic Threshold Sensor, 1/4 In
Mfr # 7808 04 14
Zoro # G4423797
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Connection NPT x Tube
- Body Material Polymer
- Valve Tube Size 4.0 mm
- Pipe Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7808 04 14
- Zoro # G4423797
- UPC # 820099333465
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Valve Tube Size | 4.0 mm |
Pipe Size | 1/4" |
Tube Size | 5/32" or 4mm |
Inlet Size | 1/4 in |
Air Connector Size | 5/32 in |
Details
Item | Pneumatic Threshold Sensor |
Connection | NPT x Tube |
Body Material | Polymer |
Operational Pressure Range | 43.5 to 116 psi |
Temp. Range | 5 Degrees to 140 Degrees F |
Pressure Range | 43.5 to 116 psi |
Valve Temp. Range | 5 Degrees to 140 Degrees F |
Seal Material | NBR |
Minimum Operating Temperature | 5 Degrees F |
Maximum Operating Pressure | 116 psi |
Minimum Operating Pressure | 43.5 psig |
Air Connection Type | Tube |
Inlet Gender | Female |
Maximum Operating Temperature | 140 Degrees F |
Air Inlet Type | NPT |
Description
Pneumatic Threshold Sensor, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Air Connector Size 5/32 in, Air Connection Type Tube, Maximum Operating Pressure 116 psi, Minimum Operating Pressure 43.5 psig, Body Material Polymer, Seal Material NBR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 5 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- SKF Radial Ball Bearing, Shielded, 10mm Bore (6200 2Z JEM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- DAYTON 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (2L428)
- LEGRIS Miniature Flow Control, 8mm Tube, 1/8 In (7665 08 10)
- LEGRIS Quick Exhaust Valve, 3/8 In (7982 18 18)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- Legris Pneumatic Flow Control Valves