Shop All Push-to-Connect Tube Fittings
Legris
Barbed Plug, 6mm Tube Size, Polymer, Red, 50 PK
Mfr # 3126 06 00
Zoro # G3064187
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 6mm
- Stem OD 6 mm
- Max. Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 3126 06 00
- Zoro # G3064187
- UPC # 820099230610
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 6mm |
Overall Length | 33 mm |
Fitting Tube Size Outer Diameter | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material Polymer, Fitting Tube Size Outer Diameter 6 mm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 33 mm, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Red, Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743, Minimum Operating Temperature 68 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-FC)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 22)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3109 04 13)
- LEGRIS Push-to-Connect Wye Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3140 04 56)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Polymer, Black (3169 16 21)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/4 in x 1/4in Tube OD, Black, 10 PK (3106 56 00)
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 3/8 in Tube Size, Nylon, Black, 10 PK (3036 60 18)
- TECHNIFIT Fitting, PTC, Female Branch Tee, 1/4" x 1/8" Female NPT (PTF1/4-N1)
- Legris Tube Fittings