Shop All Push-to-Connect Tube Fittings
Legris
Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK
Mfr # 3126 08 00
Zoro # G3191273
original price:
$56.89
5% off
new price: $53.99
/pk 50, $1.08/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 5/16 in or 8mm
- Stem OD 5/16" or 8mm
- Max. Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3126 08 00
- Zoro # G3191273
- UPC # 820099535685
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in or 8mm |
Pipe Size | 5/16" or 8mm |
Overall Length | 1 3/8 in |
Fitting Tube Size Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material Polymer, Fitting Tube Size Outer Diameter 8 mm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Red, Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743, Minimum Operating Temperature 68 Degrees F, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- GENTEC HP Regulator, CGA-326, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Nitrous Oxide (HP152-DGK-C326-01-NR)
- OATEY Toilet Flange, Floor, With Stainless Steel Ring (43553)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Brass, Silver (3675 06 10)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 14)
- LEGRIS Push-to-Connect Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK (3102 55 00)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/4 in Pipe Size, Black, 10 PK (3109 56 14)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 10)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3151 53 00)
- MILTON 10 PK PTC Elbow Union, 5/16" OD, PK10 (2209-2)
- Legris Tube Fittings