Shop All Push-to-Connect Tube Fittings
Legris
Barbed Plug, 3/8 in Tube Size, Polymer, Red, 10 PK
Mfr # 3126 60 00
Zoro # G0614625
product price: $26.29
/pk 10, $2.63/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 3/8 in
- Stem OD 3/8"
- Max. Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3126 60 00
- Zoro # G0614625
- UPC # 820099231488
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 11/16 in |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material Polymer, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Red, Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- LEGRIS Push-to-Connect Wye Union, 10 x 12mm Tube Size, Nylon, Black, 10 PK (3140 10 12)
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 14)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 62 18)
- LEGRIS Push-to-Connect Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3102 12 00)
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- LEGRIS Push-to-Connect, Threaded Metric Stainless Steel Push-to-Connect Fitting, Stainless Steel, Silver (3889 10 17)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect x Male Pipe Thread Adapter (FSBMA1)
- Legris Tube Fittings