Shop All Push-to-Connect Tube Fittings
Legris
Barbed Plug, 16mm Tube Size, Nickel Plated Brass, Silver
Mfr # 3126 16 00
Zoro # G4406227
original price:
$23.00
13% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 16mm
- Stem OD 16mm
- Max. Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3126 16 00
- Zoro # G4406227
- UPC # 886357000142
- Country of Origin France
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 16mm |
Overall Length | 57 mm |
Fitting Tube Size Outer Diameter | 16 mm |
For Tube Outside Diameter | 16 mm |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material Nickel Plated Brass, Fitting Tube Size Outer Diameter 16 mm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 57 mm, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Silver, Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743, Minimum Operating Temperature 68 Degrees F, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI DV Remote Thermostat Kit (204000045)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- LEGEND VALVE 3/4" S-453 Y-PTN CHECK VALVE (105-404)
- LEGRIS Push-to-Connect, Threaded Elbow, 16mm Tube Size, Nylon, Black (3109 16 21)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 14)
- LEGRIS Push-to-Connect Union Elbow, 5/16 in Tube Size, Brass, Silver (3602 08 00)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3136 12 21)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3306 60 56)
- LEGRIS Push-to-Connect Wye Union, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3140 56 60)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Run Tee-1/2" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-594)
- Legris Push-to-Connect Tube Fittings