Shop All Push-to-Connect Tube Fittings
Legris
Barbed Plug, 1/2 in Tube Size, Polymer, Black, 10 PK
Mfr # 3126 62 00
Zoro # G3371681
original price:
$24.19
9% off
new price: $21.79
/pk 10, $2.18/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 1/2 in
- Stem OD 1/2"
- Max. Pressure 290 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 3126 62 00
- Zoro # G3371681
- UPC # 820099231518
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 29/32 in |
Fitting Tube Size Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Plug, Application Air, Fitting Connection Type Tube Stem, Fitting Material Polymer, Fitting Tube Size Outer Diameter 1/2 in, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Black, Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- THRIFCO PLUMBING 22 Gauge 1-1/2 Inch Rough Brass Slip Joint Nut Includes Poly Wa (9443036)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 12 In L, EPDM (HF312X12HMXHMS)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- LEGRIS Push-to-Connect Union Tee, 1/2 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 62 56)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 56 11)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 1/2 in x 1/2 in Tube OD, Black, 10 PK (3106 62 00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3151 60 00)
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/2 in Tube Size, Nylon, Black, 10 PK (3104 60 62)
- LEGRIS Push-to-Connect Union Tee, 1/2 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3104 62 60)
- TECHNIFIT Fitting, PTC, Union Reducer, 6mm to 4mm (PG06-04)
- Legris Tube Fittings