Shop All Barbed Tube Fittings
Legris
Pipe Fitting, 27 mm, Standard, Brass
Mfr # 0191 13 21
Zoro # G405748139
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Inner Diameter 13 mm
- Finish/Coating Nickel-Plated
- Maximum Operating Temperature 80 Degrees C
- Material Grade CA360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 0191 13 21
- Zoro # G405748139
- Country of Origin Spain
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 13 mm |
Thread Size A | G 1/2 |
Overall Length | 47 1/2 mm |
Fitting Side A Pipe Size | 1/2 in |
Hex Size | 27 mm |
Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 13 mm |
Fitting Pipe Size | 1/2 in |
Description
Metric Brass Pipe Fitting, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 13 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 47 1/2 mm, Specific Fitting Shape Straight Adapter, Application Automotive Process, Food Process, Packaging, Air, Robotics, Textile, Maximum Operating Pressure 60 barg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- ZURN ZTR Replacement for 0.125 Valve (PTR6200-L-0.125)
- LEGRIS Pipe Fitting, 13 mm, Standard, Brass (0123 10 10)
- LEGRIS Pipe Fitting, 14 mm, Standard, Brass (0136 08 13)
- LEGRIS Pipe Fitting, 27 mm, Standard, Brass (0123 19 27)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-5BN)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- AMC Hose Barb Yel Brass 1/4 X 1/8 In (757001-0402)
- ELDON JAMES 1" Barbed Straight Coupler PK 10 (C0-16WP)
- Legris Barbed Tube Fittings