Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 8mm, 3/8 In
Mfr # 7894 08 17
Zoro # G4424034
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Valve Tube Size 0.31 in
- Connection BSPP x Tube
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7894 08 17
- Zoro # G4424034
- UPC # 820099980645
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Tube Size | 0.31 in |
Tube Size | 8mm |
Details
Item | Piloted Non Return Valve with Flow Regulator |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Valve Function | Flow Regulating Piloted Non-Return |
Valve Port Connection Gender | Male |
Maximum Valve Temperature | 140 Degrees F |
Maximum Valve Pressure Rating | 145 psi |
Product Type | Piloted Non-Return Valve |
Valve Port Connection Type | BSPT |
Valve Connection Type | BSPP x Tube |
Minimum Valve Temperature | 23 Degrees F |
Description
Piloted Non Return Valve with Flow Regulator, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Flow Regulating Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPT, Valve Port Size 3/8 in, Valve Tube Size 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 4Am Rev Nema Sp K206A (K206A)
- ASAHI Valve, Pneumatic, 3/4, T-21, CPVC/FKM (2924007)
- CHAR-LYNN Motor, Hydraulic, 18.2 cu in/rev, 2 Bolt (103-1039)
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- LEGRIS Flow Control Regulator, Tube Sz 1/4 In (7045 56 11)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/4 In (7892 06 13)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 10)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- WABCO Quick Release 3/4In Other Pneumatic Valve (P52935-6)
- Legris Pneumatic Flow Control Valves