Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 8mm, 3/8 In
Mfr # 7892 08 17
Zoro # G4424725
original price:
$120.00
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Valve Tube Size 0.31 in
- Connection BSPP x Tube
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legris
- MFR # 7892 08 17
- Zoro # G4424725
- UPC # 820099980485
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Tube Size | 0.31 in |
Tube Size | 8mm |
Details
Item | Piloted Non Return Valve |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Valve Port Connection Type | BSPT |
Valve Port Connection Gender | Male |
Product Type | Piloted Non-Return Valve |
Valve Connection Type | BSPP x Tube |
Maximum Valve Pressure Rating | 145 psi |
Maximum Valve Temperature | 140 Degrees F |
Valve Function | Piloted Non-Return |
Minimum Valve Temperature | 23 Degrees F |
Description
Piloted Non Return Valve, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPT, Valve Port Size 3/8 in, Valve Tube Size 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dust Protection Cap, 1/2 In (H4-66M)
- 3M Random Orbital Sander Muffler Kit 28394, 1/pk (28394)
- DYNABRADE Spring, 95149 (95149)
- CARLISLE BP29 Super Blue Ribbon V-Belt (BP29)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- LEGRIS Pilot Non Return Valve, T 8mm, 3/8 In (7894 08 17)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- LEGRIS Lockout Valve, 1/8 In, Brass (7886 11 11)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- LEGRIS Flow Control Regulator, Tube Sz 1/8 In (7015 53 11)
- Legris Pneumatic Valves