Shop All Pneumatic Flow Control Valves
Legris
Pilot Non Return Valve, T 6mm, 148 In
Mfr # 7894 06 13
Zoro # G4424761
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Pipe Size 1/4"
- Connection BSPP x Tube
- Valve Tube Size 0.24 in
- Body Material Nylon and Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legris
- MFR # 7894 06 13
- Zoro # G4424761
- UPC # 820099984766
- Country of Origin France
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Tube Size | 0.24 in |
Tube Size | 6mm |
Details
Item | Piloted Non Return Valve with Flow Regulator |
Connection | BSPP x Tube |
Body Material | Nylon and Nickel Plated Brass |
Valve Max. Pressure Rating | 145 psi |
Max. Pressure | 145 psi |
Temp. Range | 23 Degrees to 140 Degrees F |
Valve Temp. Range | 23 Degrees to 140 Degrees F |
Material | Polymer |
Valve Function | Flow Regulating Piloted Non-Return |
Valve Port Connection Type | BSPT |
Valve Connection Type | BSPP x Tube |
Maximum Valve Temperature | 140 Degrees F |
Valve Port Connection Gender | Male |
Minimum Valve Temperature | 23 Degrees F |
Product Type | Piloted Non-Return Valve |
Maximum Valve Pressure Rating | 145 psi |
Description
Piloted Non Return Valve with Flow Regulator, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Flow Regulating Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPT, Valve Port Size 1/4 in, Valve Tube Size 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Adapter, 3/4 In to 1/2 In, PK2 (61508)
- ENERPAC RC102K, SEAL KIT (RC102K)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- LEGRIS Compact Flow Control, 12mm Tube, 3/8 In (7065 12 17)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- LEGRIS Flow Control Regulator, 1/8 In Tube Sz (7010 53 20)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 19)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJDA032A)
- Legris Pneumatic Valves